Apply to be a TradeMaster!
Main product image of ECP20-10, Pleated Cellulose Polyester Sediment Filter Cartridge (20 Microns)
Magnifying glass
Hover image to zoom

ECP20-10, Pleated Cellulose Polyester Sediment Filter Cartridge (20 Microns)

Brand:
Pentair
SKU:
255483-43
Rating:
(0)
Q&A:
(0)
ECP20-10, Pleated Cellulose Polyester Sediment Filter Cartridge (20 Microns)
Magnifying glass
Hover image to zoom
$9.46 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
ECP Series Cartridge endcaps feature a color-coding system for easy identification of micron ratings: tan (1 micron), white (5 micron), blue (20 micron), and yellow (50 micron).

Features:
  • Replaces Pentek CP and HFCP Series Cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers
  • Provides higher wet strength than regular cellulose cartridges
  • Minimal unloading and media migration
  • Nominal 1, 5, 20, 50 micron rating
  • Lengths: 10", 20"

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Pleated Cellulose

Material:

Polyester

Flow Rate (GPM):

10

Micron Rating:

20

Max Water Temp (°F):

125°F

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy