| Product Type: | Filter Cartridge |
|---|---|
| Type: | Sediment |
| Application: | Point of Entry |
| Material: | Polyester |
| Filter Type: | Pleated Cellulose |
| Flow Rate (GPM): | 10 |
| Micron Rating: | 5 |
| Max Water Temp (°F): | 125°F |
| Height: | 20" |
| Diameter (Inches): | 2-5/8" |
| Reduction Claim: | Sediment |
| Used With: | BBFS-222 BBFS-22 |