Apply to be a TradeMaster!
Main product image of ECP1-BB, Big Blue Pleated Cellulose Polyester Sediment Filter Cartridge (1 Micron)
Magnifying glass
Hover image to zoom

ECP1-BB, Big Blue Pleated Cellulose Polyester Sediment Filter Cartridge (1 Micron)

Brand:
Pentair
SKU:
255489-43
Rating:
(0)
Q&A:
(0)
ECP1-BB, Big Blue Pleated Cellulose Polyester Sediment Filter Cartridge (1 Micron)
Magnifying glass
Hover image to zoom
255489-43 has been discontinued
Discontinued April 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
ECP5-BB, Big Blue Pleated Cellulose Polyester Sediment Filter Cartridge (5 Microns)
Brand:
Pentair
SKU:255490-43
(0)
Order by 6PM, receive 28 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
ECP Series Cartridge endcaps feature a color-coding system for easy identification of micron ratings: tan (1 micron), white (5 micron), blue (20 micron), and yellow (50 micron).

Features:
  • Replaces Pentek CP and HFCP Series Cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers
  • Provides higher wet strength than regular cellulose cartridges
  • Minimal unloading and media migration
  • Nominal 1, 5, 20, 50 micron rating
  • Lengths: 10", 20"

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Pleated Cellulose

Material:

Polyester

Micron Rating:

1

Flow Rate (GPM):

20

Max Water Temp (°F):

125°F

Model:

Big Blue

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm