| Product Type: | Filter Cartridge |
|---|---|
| Type: | Sediment |
| Application: | Point of Entry |
| Material: | Polyester |
| Filter Type: | Pleated Cellulose |
| Flow Rate (GPM): | 20 |
| Micron Rating: | 20 |
| Max Water Temp (°F): | 125°F |
| Model: | Big Blue |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment |