Apply to be a TradeMaster!
Main product image of WPX5BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

WPX5BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
355217-43
Rating:
(0)
Q&A:
(0)
WPX5BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
355217-43 has been discontinued
Discontinued November 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

WPX-BB Series Cartridges are manufactured in 10" and 20" lengths and in 4.5" diameters from a durable polypropylene cord that is wound around a rigid polypropylene core. The WPX-BB Cartridges are an economical solution to reduce fine sediment including rust, sand and scale particles.

Features:
  • String-wound design reduces fine sediment from a variety of fluids
  • Bacteria and chemical resistant
  • Economically priced
  • Nominal 5, 10, 25, 50, 100 micron rating
  • Lengths: 10", 20"

Specs

Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polypropylene

Filter Type:

Fibrillated String-Wound

Micron Rating:

5

Flow Rate (GPM):

10

Max Water Temp (°F):

165°F

Height:

9-7/8"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Rust

Scale

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm