Apply to be a TradeMaster!
Main product image of WPX50BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (50 Microns)
Magnifying glass
Hover image to zoom

WPX50BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (50 Microns)

Brand:
Pentair
SKU:
355220-43
Rating:
(0)
Q&A:
(0)
WPX50BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (50 Microns)
Magnifying glass
Hover image to zoom
$36.06 each
In Stock
In Stock
Get 8 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
WPX-BB Series Cartridges are manufactured in 10" and 20" lengths and in 4.5" diameters from a durable polypropylene cord that is wound around a rigid polypropylene core. The WPX-BB Cartridges are an economical solution to reduce fine sediment including rust, sand and scale particles.

Features:
  • String-wound design reduces fine sediment from a variety of fluids
  • Bacteria and chemical resistant
  • Economically priced
  • Nominal 5, 10, 25, 50, 100 micron rating
  • Lengths: 10", 20"

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Filter Type:

Fibrillated String-Wound

Material:

Polypropylene

Micron Rating:

50

Flow Rate (GPM):

30

Max Water Temp (°F):

165°F

Height:

9-7/8"

Diameter (Inches):

4-1/2"

Reduction Claim:

Scale

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy