Apply to be a TradeMaster!
Main product image of IN-12 1/4" FPT Inline Icemaker Filter (4,800 Gallons)
Magnifying glass
Hover image to zoom

IN-12 1/4" FPT Inline Icemaker Filter (4,800 Gallons)

SKU:
EV910007
Rating:
(0)
Q&A:
(0)
IN-12 1/4" FPT Inline Icemaker Filter (4,800 Gallons)
Magnifying glass
Hover image to zoom
$38.28 each
In Stock
In Stock
Get 2 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Height (Inches)
10.5" Height
Product Highlight: Color
White

Description

–
10" NSF certified IN-12 in-line filter from Everpure with a 1/4" inlet and a 1/4" outlet. The NSF certified IN-12 in-line filter is for for coffee and ice applications that reduces scale, chlorine taste and odor. There is a 4,800 gallon capacity and a flow rate of 0.75 GPM on this NSF certified IN-10 in-line filter and it operates at a temperature range of 35 - 100 degrees F and pressure of 10 - 125 psi.

Specs

–
Product Type:

Filtration System

Type:

Refrigerator/Ice Maker

Application:

Inline

Max Pressure (PSI):

125

Service Life:

4800 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Height (Inches):

10.5"

Reduction Claim:

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy