Apply to be a TradeMaster!
Main product image of H-54 Replacement Cartridge (750 gallons)
Magnifying glass
Hover image to zoom
H-54 Replacement Cartridge (750 gallons)
Magnifying glass
Hover image to zoom
$128.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
H-54
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Height (Inches)
15" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
The same commercial quality that makes Pentair® Everpure the overwhelming choice for water filtration in restaurants is also available for your home. Pentair Everpure exclusive precoat filtration technology combines Micro-Pure® and a unique pleated filter membrane. This highly engineered design offers the largest filtering surface area, longer filter life, and consistent performance. Taste the difference in every sip with the Everpure H-54 system. Designed with the unique Micro-Pure technology, the H-54 offers healthful, great tasting water.

Substance Reduction:
  • Lead
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Chlorine taste & odor
  • Dirt and cloudiness*
  • Mold and algae*
  • Reduces particles as small as 0.5 micron in size by mechanical means
Specifications:
  • Flow rate: controlled at 0.5 gpm (1.9 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Capacity 750 gal. (2,835 L)
  • Required Space: 5W x 15H x 5D in (13W x 38H x 13D cm)

Specs

–
Application:

Point of Use

Type:

Drinking Water

Product Type:

Replacement Cartridge

Flow Rate (GPM):

0.5

Pressure Range:

10 to 125 psi

Used With:

H-54

Cartridge Life:

1 Year

Temperature Range (F):

35°F - 100°F

Service Life:

750 Gallons

Height (Inches):

15"

Diameter (Inches):

5"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Mold

Algae

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy