Apply to be a TradeMaster!
H-300 Replacement Cartridge (300 gallons)
H-300 Replacement Cartridge (300 gallons)
$199.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
H-300
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Inlet Size
1/4"
Product Highlight: Height (Inches)
22" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
The same commercial quality that makes Pentair Everpure the overwhelming choice for water filtration in restaurants is also available for your home. The Pentair Everpure exclusive precoat filtration technology combines Micro-Pure® and a unique pleated filter membrane. This highly engineered design offers a large filtering surface area, longer filter life, and consistent performance.

Replace the H-300 cartridge (EV9270072) annually.

Our best-selling filtration system offers cleaner, great-tasting water for drinking and cooking. The H-300 is certified to protect your family from lead and other contaminants.

Substance Reduction:
  • Lead
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Chlorine taste & odor
  • Dirt and cloudiness*
  • Mold and algae*
  • Reduces particles as small as 0.5 micron in size by mechanical means
Specifications:
  • Flow rate: controlled at 0.5 gpm (1.9 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • 300 gal. (1,135 L)
  • Required Space: 5W x 22H x 5D in (13W x 56H x 13D cm)

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Application:

Point of Use

Flow Rate (GPM):

0.5

Pressure Range:

10 to 125 psi

Used With:

H-300

Temperature Range (F):

35°F - 100°F

Cartridge Life:

1 Year

Service Life:

300 Gallons

Inlet Size:

1/4"

Height (Inches):

22"

Diameter (Inches):

5"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Mold

Algae

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy