Apply to be a TradeMaster!
Main product image of H-300 Replacement Cartridge (300 gallons)
Magnifying glass
Hover image to zoom
H-300 Replacement Cartridge (300 gallons)
Magnifying glass
Hover image to zoom
EV927075 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
H-300-HSD
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Inlet Size
1/4"
Product Highlight: Height (Inches)
22" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

The same commercial quality that makes Pentair Everpure the overwhelming choice for water filtration in restaurants is also available for your home. The Pentair Everpure exclusive precoat filtration technology combines Micro-Pure and a unique pleated filter membrane. This highly engineered design offers the largest filtering surface area, longer filter life, and consistent performance. Comparable to our H-300 but with added benefits!

Replace the H-300-HSD cartridge (EV927075) annually.

Substance Reduction:
  • Lead
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Chlorine taste & odor
  • Enhanced with KDF media to inhibit scale build-up that can damage equipment
  • Mold and algae*
  • Reduces particles as small as 0.5 micron in size by mechanical means
Specifications:
  • Flow rate: controlled at 0.5 gpm (1.9 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • 300 gal. (1,135 L)
  • Required Space: 5W x 22H x 5D in (13W x 56H x 13D cm)

Specs

Product Type:

Replacement Cartridge

Application:

Point of Use

Type:

Drinking Water

Flow Rate (GPM):

0.5

Pressure Range:

10 to 125 psi

Used With:

H-300-HSD

Cartridge Life:

1 Year

Temperature Range (F):

35°F - 100°F

Service Life:

300 Gallons

Inlet Size:

1/4"

Height (Inches):

22"

Diameter (Inches):

5"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Mold

Algae

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good exact OEM replacement

Just a replacement filter, good fitment
Dew Daddy
Carrollton TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?