Apply to be a TradeMaster!
PBS-400 Replacement Cartridge (3,000 gallons)
PBS-400 Replacement Cartridge (3,000 gallons)
$170.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Inlet Size
3/8"
Product Highlight: Used With
PBS-400
Product Highlight: Height (Inches)
20" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
The same commercial quality that makes Pentair Everpure the overwhelming choice for water filtration in restaurants is also available for your entire home, including your prep sink and wet bar. The PBS-400 provides great-tasting, crisp, clean filtered water at the prep sink for washing and preparing vegetables and fruits, at the potfiller for making pasta, soups and sauces, and at the wet bar for mixing drinks and making ice. Its highly engineered design reduces unwanted contaminants like lead and chlorine from drinking water. The PBS-400 doesn’t require an additional faucet, so its fast, convenient water flow won’t slow you down.

The PBS-400 delivers water at a 2.2 gal/min flow, so it’s designed for filtering the water at your prep sink, pot filler and wet bar. It can also be plumbed to ice machines and other water-using appliances.

Substance Reduction:
  • Lead
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Chlorine taste & odor
  • Dirt and cloudiness*
  • Reduces particles as small as 0.5 micron in size by mechanical means
Specifications:
  • Flow rate: controlled at 2.2 gpm (8.3 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • 3,000 gal. (11,356 L)
  • Required Space: 5W x 20H x 5D in (13W x 51H x 13D cm)

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Use

Type:

Drinking Water

Flow Rate (GPM):

2.2

Pressure Range:

10 to 125 psi

Temperature Range (F):

35°F - 100°F

Cartridge Life:

1 Year

Service Life:

3000 Gallons

Inlet Size:

3/8"

Used With:

PBS-400

Height (Inches):

20"

Diameter (Inches):

5"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy