| Product Type: | Replacement Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Point of Use |
| Flow Rate (GPM): | 0.5 |
| Pressure Range: | 10 to 125 psi |
| Used With: | ROM III |
| Temperature Range (F): | 35°F - 100°F |
| Cartridge Life: | 1 Year |
| Inlet Size: | 1/4" |
| Height (Inches): | 22" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Sediment Chlorine Taste & Odor (CTO) Mold Algae Rust Lime Cryptosporidium parvum Oocysts |
| Warranty: | 1 Year |