Apply to be a TradeMaster!
Main product image of H-300-NXT Replacement Cartridge (300 gallons)
Magnifying glass
Hover image to zoom
H-300-NXT Replacement Cartridge (300 gallons)
Magnifying glass
Hover image to zoom
$207.02 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
H-300-NXT
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Inlet Size
1/4"
Product Highlight: Height (Inches)
22" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
Enjoy peace of mind with the latest in high end commercial-grade filtration from Everpure. With the H-300-NXT, your family can indulge in quality, trusted water on demand. Engineered to deliver unparalleled performance, the H-300-NXT ensures you receive crisp, clean, healthy water every time.

The NXT is the first of its kind to receive the NSF/ANSI Standard 401 certification to reduce emerging contaminants that may be found in your water. These contaminants include: some pharmaceuticals, over-the-counter medications, and chemicals used in manufacturing like bisphenol A (BPA).

The H-300-NXT uses trusted technology from our top-selling H-300 to deliver quality water with these added benefits:

Substance Reduction:
  • Lead
  • Dirt and cloudiness*
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Enhanced with KDF media to inhibit scale build-up that can damage equipment
  • Volatile Organic Chemicals (VOCs), including THMs
  • Chlorine taste & odor
  • Mold and algae
  • Reduces particles as small as 0.5 micron in size by mechanical means
Features:
  • NSF certified to reduce emerging contaminants like pharmaceuticals
  • 50% greater dirt-holding capacity
  • 30% larger filter membrane
  • 10% more chlorine reduction
  • Bottle Water Equivalent - 2,272
Specifications:
  • Flow rate: controlled at 0.5 gpm (1.9 Lpm)
  • 300 gal. (1,136 L)

Specs

–
Used With:

H-300-NXT

Type:

Drinking Water

Application:

Point of Use

Flow Rate (GPM):

0.5

Pressure Range:

10 to 125 psi

Service Life:

300 Gallons

Cartridge Life:

1 Year

Temperature Range (F):

35°F - 100°F

Inlet Size:

1/4"

Height (Inches):

22"

Diameter (Inches):

5"

Reduction Claim:

Lead

Chlorine Taste & Odor (CTO)

Sediment

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy