Apply to be a TradeMaster!
Main product image of H-1200 Replacement Cartridge Set of 2 Filters (1,000 gallons)
Magnifying glass
Hover image to zoom

H-1200 Replacement Cartridge Set of 2 Filters (1,000 gallons)

SKU:
EV928201
Rating:
(0)
Q&A:
(0)
H-1200 Replacement Cartridge Set of 2 Filters (1,000 gallons)
Magnifying glass
Hover image to zoom
$410.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Inlet Size
1/4"
Product Highlight: Height (Inches)
22" Height
Product Highlight: Width (Inches)
15" Width
Product Highlight: Warranty
1 Year Warranty

Description

–
The same commercial quality that makes Pentair® Everpure the overwhelming choice for water filtration in restaurants is also available for your home. The Pentair Everpure exclusive precoat filtration technology combines Micro-Pure® and a unique pleated filter membrane. This highly engineered design offers the largest filtering surface area, longer filter life, and consistent performance. This dual-cartridge system provides extra protection against a variety of contaminants, including MTBE.

Substance Reduction:
  • Lead
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Enhanced with KDF media to inhibit scale build-up that can damage equipment
  • Volatile Organic Chemicals (VOCs), including THMs
  • MBTE
  • Chloramines
  • Chlorine taste & odor
  • Dirt and cloudiness*
  • Mold and algae
  • Reduces particles as small as 0.5 micron in size by mechanical means
Specifications:
  • Flow rate: controlled at 0.5 gpm (1.9 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • 1,000 gal. (3,780 L)
  • Required Space: 15W x 22H x 5D in (38W x 56H x 13D cm)

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Application:

Point of Use

Flow Rate (GPM):

0.5

Pressure Range:

10 to 125 psi

Cartridge Life:

1 Year

Temperature Range (F):

35°F - 100°F

Service Life:

1000 Gallons

Inlet Size:

1/4"

Height (Inches):

22"

Width (Inches):

15"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy