| Product Type: | Pre-Filter Post Filter |
|---|---|
| Type: | Drinking Water Reverse Osmosis |
| Application: | Point of Use |
| Operating Pressure: | 40 to 100 psi |
| Service Life: | 5000 Gallons |
| Cartridge Life: | 1 Year |
| Temperature Range (F): | 32°F to 120°F |
| Max Water Temp (°F): | 120°F |
| Inlet Size: | 3/8" |
| Reduction Claim: | Fluoride Copper Cryptosporidium parvum Oocysts Rust Sediment Cadmium Cysts Barium Selenium Lead Lime Arsenic Chlorine Taste & Odor (CTO) |
| Warranty: | 1 Year |