Apply to be a TradeMaster!
Main product image of Polaria Instant Water Chiller (1.3 GPH), EV931830
Magnifying glass
Hover image to zoom

Polaria Instant Water Chiller (1.3 GPH), EV931830

SKU:
EV931830
Rating:
(0)
Q&A:
(0)
Polaria Instant Water Chiller (1.3 GPH), EV931830
Magnifying glass
Hover image to zoom
EV931830 has been discontinued
Discontinued July 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Size
1/4"
Product Highlight: Warranty
5 Year Limited Warranty

Description

Get luxurious instant chilled water at the tap with the Everpure® Polaria® Water Chiller. The perfect complement to an Everpure commercial grade water filtration system, the Polaria chills water to an ideal 50°F. This truly commercial-grade unit delivers up to 1.3 gallons of refreshing chilled water per hour and is ideal for drinking, baking, iced tea, lemonade and much more. Despite its ample waterchilling power, the Polaria only consumes 155 watts of electricity.

Features:
  • Compact unit is easy to hide in any kitchen cabinet or wet bar
  • Stainless steel components and lead free design
  • Whisper-quiet, hermetically sealed and maintenance-free compressor
  • Chills to an ideal temperature of 50°F
  • Uses ozone-friendly refrigerant
. Specifications:
  • Dimensions: 14H x 7W x 17D in
  • Capacity: 1.3 gallons per hour
  • Tank volume: 0.7 gallons
  • Temperature output: 50° F [based on 80° F inlet water and 90° F ambient]
  • Inlet/outlet: 1/4" Outer dimension tubes
  • Power: 155 watts
  • Motor compressor: 1/8 HP, 115 VAC, 60Hz single phase
.

Specs

Product Type:

Water Chiller

Gallons Per Hour:

1.30

Inlet Size:

1/4"

Warranty:

5 Year Limited