Apply to be a TradeMaster!
Main product image of T-20 Whole House Water Filter
Magnifying glass
Hover image to zoom
T-20 Whole House Water Filter
Magnifying glass
Hover image to zoom
$2,838.09 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Warranty
1 Year Warranty

Description

–
The precoat design of the Everpure® T-20 water filter includes a long-life rechargeable filtering element and a proprietary blend of filtering materials. These features give the T-20 filter the capacity to adsorb the taste and odor of chlorine from chemically treated water as well as other disagreeable tastes and odors, such as metallic “pipe” tastes and musty, fishy smells. Simultaneously, the T-20 filter removes particles of dirt and other fine impurities which give water a cloudy, distasteful appearance. Water filtered by the T-20 water filter is sparkling clear, clean and crisp tasting.

Features:
  • Removes common off-tastes, odors and excess chlorine
  • Stainless steel
  • Eliminates fine particles of dirt, dust and other impurities that give water a cloudy appearance
Features:
  • Flow rate: 5.0 - 8.0 gpm
  • Pressure: 20 psi (1.4 bar) - 100 psi (7 bar) [protect from water hammer]
  • Capacity: varies dependent on incoming water quality
  • Dimensions: 9.125” x 28.5” (29.75” w/unions) 23.2cm x 72.4cm (75.6cm w/ unions)
  • Weight: 21 lbs. (9.5 kg)
  • Pipe inlet: 3/4”

Specs

–
Product Type:

Filtration System

Flow Rate:

8.0 GPM

Max Pressure (PSI):

100

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy