Apply to be a TradeMaster!
Main product image of EF-6000 Full Flow Replacement Cartridge (6,000 gallons)
Magnifying glass
Hover image to zoom
EF-6000 Full Flow Replacement Cartridge (6,000 gallons)
Magnifying glass
Hover image to zoom
$202.45 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
EF-6000
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Height (Inches)
20" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–

The same commercial quality that makes Pentair Everpure the overwhelming choice for water filtration in restaurants is also available for your home - now without the need for extra faucets.

The Pentair Everpure EF-6000 introduces great-tasting, crisp, clean filtered water at every regular tap in your home. The high capacity of the EF-6000 is perfect for the family kitchen or any high capacity area.

Applications:

  • Kitchen
  • Prep Sink
  • Pot Filler
  • Wet Bar
  • Ice Maker
  • Ideal for anywhere in your home, especially your bathroom sink

Features:

  • Capacity - 6,000 gal. (22,713 L)
  • Bottle Water Equivalent - 45,443
  • No Separate faucet installation

Specifications:

  • Flow rate: controlled at 2.2 gpm (1.9 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • Capacity: 6,000 gal.
  • Required Space: 5W x 22H x 5D in
  • Replace the EF-6000 Series cartridge (EV985550) annually.

Substance Reduction:

  • Lead
  • Dirt and cloudiness*
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Treated to inhibit biofilm and microbial build-up in the filter that can decrease product life.
  • Chlorine taste & odor
  • Reduces particles as small as 0.5 micron in size by mechanical means

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Use

Type:

Drinking Water

Flow Rate (GPM):

2.2

Pressure Range:

10 to 125 psi

Service Life:

6000 Gallons

Used With:

EF-6000

Temperature Range (F):

35°F - 100°F

Cartridge Life:

1 Year

Height (Inches):

20"

Diameter (Inches):

5"

Reduction Claim:

Lead

Chlorine Taste & Odor (CTO)

Sediment

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy