Apply to be a TradeMaster!
Main product image of Single Temperature Designer Series Faucet, Lead Free (Chrome), EV997056
Magnifying glass
Hover image to zoom

Single Temperature Designer Series Faucet, Lead Free (Chrome), EV997056

SKU:
EV997056
Rating:
(0)
Q&A:
(0)
Single Temperature Designer Series Faucet, Lead Free (Chrome), EV997056
Magnifying glass
Hover image to zoom
$183.13 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
ROM III, ROM II
Product Highlight: Height (Inches)
11.5" Height
Product Highlight: Warranty
3 Year Warranty

Description

–
The Designer Series Single Temperature Drinking Water Faucets. The versatile design of Everpure's new filtered water faucets is available in a variety of finishes, ensuring a sleek look that perfectly complements your kitchen.

Please Note: When connecting the Everpure Single Temperature Drinking Water Faucet to a reverse osmosis system (ROM II or ROM III) a separate Air Gap Adapter is required (EV312339).

Features & Benefits:
  • Lead-free, forged brass construction with ceramic disc type valve
  • Insulated spout with aerator tip provides even, clear stream of filtered water
Specifications:
  • Flow Rate: 0.5 gal/min (1.9 L/min)
  • Operating Pressure: 20-90 psi (1.38-6.21 bar)
  • Temperature Range: 50-90°F (10-35°C)
  • Installation: 1/2" or standard sink hole installation

Specs

–
Type:

Manual

Drinking Water

Reverse Osmosis

Finish:

Chrome

Product Type:

Faucet

Application:

Point of Use

Flow Rate (GPM):

0.5

Used With:

ROM III

ROM II

Height (Inches):

11.5"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy