Apply to be a TradeMaster!
Main product image of FP0S1250X 1/6 HP Water Removal Utility Pump (115V)
Magnifying glass
Hover image to zoom

FP0S1250X 1/6 HP Water Removal Utility Pump (115V)

SKU:
FP0S1250X-08
Rating:
(0)
Q&A:
(0)
FP0S1250X 1/6 HP Water Removal Utility Pump (115V)
Magnifying glass
Hover image to zoom
$98.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP

Description

–
Good, dependable performance marks the Flotec FPOS1250X as the solution for many home dewatering applications.

Features:
  • Plastic construction
  • Pumps to 3/16" depth
  • Switch for automatic operation sold separately
Specifications
  • Body Construction: Thermoplastic
  • Horsepower: 1/6 HP
  • Maximum Capacity: 1200 GPH
  • Flow at 10' Lift: 840 GPH
  • Discharge Size: 1" NPT (Female)
  • Voltage: 115v AC, 60 Hz
  • Cord Length: 8' w/ 3-prong grounded plug

Specs

–
Cord Length:

8'

Type:

Booster Pump

Voltage:

115V

Horse Power:

1/6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy