Apply to be a TradeMaster!
Main product image of FP0S1600X 1/4 HP Submersible Utility Pump w/ 8' Power Cord (115V)
Magnifying glass
Hover image to zoom

FP0S1600X 1/4 HP Submersible Utility Pump w/ 8' Power Cord (115V)

SKU:
FP0S1600X-08
Rating:
(0)
Q&A:
(0)
FP0S1600X 1/4 HP Submersible Utility Pump w/ 8' Power Cord (115V)
Magnifying glass
Hover image to zoom
$120.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP

Description

–
Multi-purpose pump for a variety of household dewatering tasks including sump draining, emptying ponds and aquariums.

Specifications
  • Multipurpose pump for emergency basement and sump draining, emptying ponds, appliances, wash down and roof dewatering
  • Draws water down to 3/16"
  • Corrosion-resistant, continuous duty submersible pump
  • Switch for automatic operation sold separately
  • Body Construction: Thermoplastic
  • Maximum Capacity: 1790 GPH
  • Flow at 10' Lift: 1260 GPH
  • Voltage: 115v AC, 60 Hz
  • Cord Length: 8' long / 18-3 wire / T-handle on pump connector

Specs

–
Cord Length:

8'

Type:

Booster Pump

Voltage:

115V

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy