Apply to be a TradeMaster!
Main product image of Submersible Well Pump Control Box (230V, 1 HP)
Magnifying glass
Hover image to zoom

Submersible Well Pump Control Box (230V, 1 HP)

SKU:
FP217-812-P2
Rating:
(1)
Q&A:
(0)
Submersible Well Pump Control Box (230V, 1 HP)
Magnifying glass
Hover image to zoom
$111.90 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP

Description

–
Submersible Well Pump Control Box (230V, 1 HP)

Features:
  • For 3-wire 4" submersible well pump FP3212
  • Houses electrical components for easy service
  • 230V voltage
  • Heavy-Duty

Specs

–
Horse Power:

1

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to buy from, excellent price

Bought as a spare….easy, fast ship and price was better than good! Will buy again from supply house
DJ Cramer
Sealy, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy