Apply to be a TradeMaster!
Main product image of FP5112 Portable Utility Transfer/Pressure Boost Pump (1/2 HP, 115V)
Magnifying glass
Hover image to zoom

FP5112 Portable Utility Transfer/Pressure Boost Pump (1/2 HP, 115V)

SKU:
FP5112-08
Rating:
(0)
Q&A:
(0)
FP5112 Portable Utility Transfer/Pressure Boost Pump (1/2 HP, 115V)
Magnifying glass
Hover image to zoom
$347.51 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/2 HP

Description

–
Portable utility booster pump manages a variety of home applications including sprinkling, pressure boosting and dewatering.

Features:
  • Can be used as a portable sprinkler pump
  • Ideal for boosting pressure to wash cars, boats and farm equipment
  • 115V air cooled motor
Specifications
  • Body Construction: Thermoplastic
  • Switch Type: No Switch (Manual Operation)
  • Suction Size: 1" (ships with garden hose adapter)
  • Discharge Size: 1" (ships with garden hose adapter)
  • Maximum Solids Handling Size: .06"
  • Cord Length: 6' w/ 3-prong grounded plug
  • 6' w/ 3-prong grounded plug

Specs

–
Type:

Booster Pump

Voltage:

115V

Cord Length:

6'

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy