Apply to be a TradeMaster!
FP5162 Self-Priming Sprinkler Pump, Thermoplastic (115V/230V, 1 HP)

FP5162 Self-Priming Sprinkler Pump, Thermoplastic (115V/230V, 1 HP)

SKU:
FP5162-08
Rating:
(0)
Q&A:
(0)
FP5162 Self-Priming Sprinkler Pump, Thermoplastic (115V/230V, 1 HP)
$379.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
55 MAX GPM
Product Highlight: Max Pressure (PSI)
42 MAX PSI
Product Highlight: Discharge
1-1/2" NPT

Description

–
Features
  • 1-1/2" NPT suction and discharge ports
  • Threaded ports for pressure gauge and drain plug included
  • Superior Performance at depths to water of 20' or less
  • Ideal for larger sprinkler zones
  • Water transfer with 1-1/2" or 2" tapping for suction and discharge
  • Heavy-Duty Dual-Voltage Motor preset at 230V, also allows for 115V
  • 1-Year Warranty
Specifications
  • Product Category: Water Pump
  • Voltage: 120/240 Volt
  • Running Amps: 7.4
  • Gallons Per Minute: 55 Gallons
  • Inlet Diameter: 1-1/2"
  • Outlet Diameter: 1-1/2"
  • Self Priming: Yes
  • Housing Material: Thermoplastic
  • Suction Head: 20 Feet
  • Maximum PSI: 42
  • Submersible: No
  • Horsepower: 1 hp
  • Weight: 30.6 Pounds

Specs

–
Application:

Recirculation

Voltage:

115/230V

Max Flow (GPM):

55

Discharge:

1-1/2" NPT

Material:

Thermoplastic

Horse Power:

1

Max Pressure (PSI):

42

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy