Apply to be a TradeMaster!
Main product image of FP5172 Self-Priming Sprinkler Pump, Thermoplastic (115V/230V, 1-1/2 HP)
Magnifying glass
Hover image to zoom

FP5172 Self-Priming Sprinkler Pump, Thermoplastic (115V/230V, 1-1/2 HP)

SKU:
FP5172-08
Rating:
(4)
Q&A:
(0)
FP5172 Self-Priming Sprinkler Pump, Thermoplastic (115V/230V, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$373.56 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1.5 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
67 MAX GPM
Product Highlight: Max Pressure (PSI)
47 MAX PSI
Product Highlight: Discharge
1-1/2" NPT

Description

–
Features
  • 1-1/2" NPT suction and discharge ports
  • Threaded ports for pressure gauge and drain plug included
  • Superior Performance at depths to water of 20' or less
  • Ideal for larger sprinkler zones
  • Water transfer with 1-1/2" or 2" tapping for suction and discharge
  • Heavy-Duty Dual-Voltage Motor preset at 230V, also allows for 115V
  • 1-Year Warranty
Specifications
  • Product Category: Water Pump
  • Voltage: 120/240 Volt
  • Running Amps: 9.6
  • Gallons Per Minute: 67 Gallons
  • Inlet Diameter: 1-1/2"
  • Outlet Diameter: 1-1/2"
  • Self Priming: Yes
  • Housing Material: Thermoplastic
  • Suction Head: 20 Feet
  • Maximum PSI: 47
  • Submersible: No
  • Horsepower: 1.5 hp
  • Weight: 34.1 Pounds

Specs

–
Voltage:

115/230V

Application:

Recirculation

Max Flow (GPM):

67

Discharge:

1-1/2" NPT

Material:

Thermoplastic

Horse Power:

1.5

Amperage:

9.6

Max Pressure (PSI):

47

Warranty:

1 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great value and performance!

Specifications are accurate, good value for the money and performs as expected, cannot ask for more.
JEDMI
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This was just what I needed. Works as stated.
Moe
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Shopping

Pump was awesome and well packaged
Duke
Hinesville, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flotec Pump 1.5 HP

First pump received was faulty, Supply house sent me a new one and it works great! No complaints. Just had to wait for the replacement pump to arrive.
Fisher
Naples, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy