Apply to be a TradeMaster!
FP5252 Self-Priming Sprinkler Pump, Cast Iron (230V, 2 HP)

FP5252 Self-Priming Sprinkler Pump, Cast Iron (230V, 2 HP)

SKU:
FP5252-00
Rating:
(0)
Q&A:
(0)
FP5252 Self-Priming Sprinkler Pump, Cast Iron (230V, 2 HP)
$900.27 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Horse Power
2 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
64 MAX GPM
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Amperage
12 Amps

Description

–
Features
  • 2" NPT suction port 1-1/2" NPT discharge port
  • Superior Performance at depths to water of 25' or less
  • 1-Year Warranty
  • Drain Port rovided for convenient winterizing
  • High Capacity Ideal for larger sprinkler zones and water transfer with 1-1/2" or 2" tapping for suction and discharge
  • Heavy-Duty Dual-Voltage Motor preset at 230V, also allows for 115V
  • Self-Priming after pump housing is initially filled
Specifications
  • Product Category: Water Pump
  • Voltage: 120/240 Volt
  • Running Amps: 12
  • Gallons Per Minute: 64 Gallons
  • Inlet Diameter: 2"
  • Outlet Diameter: 2"
  • Self Priming: Yes
  • Housing Material: Cast Iron
  • Suction Head: 25 Feet
  • Maximum PSI: 45
  • Submersible: No
  • Horsepower: 2 hp

Specs

–
Application:

Recirculation

Voltage:

120/240V

Max Flow (GPM):

64

Amperage:

12

Material:

Cast Iron

Horse Power:

2

Max Pressure (PSI):

45

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy