Apply to be a TradeMaster!
Main product image of FP5732 Booster Pump (1 HP, 115/230V)
Magnifying glass
Hover image to zoom

FP5732 Booster Pump (1 HP, 115/230V)

SKU:
FP5732-01
Rating:
(0)
Q&A:
(0)
FP5732 Booster Pump (1 HP, 115/230V)
Magnifying glass
Hover image to zoom
$589.51 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Max Pressure (PSI)
190 MAX PSI
Product Highlight: Horse Power
1 HP

Description

–
Multi-Stage High Pressure Booster pumps provide strong performance with superior pressure, for increasing water pressure from city mains or private water systems.

Specifications
  • Has strong pump performance and superior "dead-head" resistance
  • Heavy-duty cast iron pump adapter and discharge
  • Horsepower: 1
  • Maximum Capacity: 13 GPM
  • Maximum Pressure: 190 PSI
  • Voltage: 230v / 115v @ 60 Hz
  • 3/4" suction and discharge

Specs

–
Type:

Booster Pump

Voltage:

115/230V

Max Pressure (PSI):

190

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy