Apply to be a TradeMaster!
Main product image of Arterra Toilet Paper Holder , BPH-DE0C (Polished Chrome)
Magnifying glass
Hover image to zoom

Arterra Toilet Paper Holder , BPH-DE0C (Polished Chrome)

Brand:
Pfister
SKU:
BPH-DE0C
Rating:
(0)
Q&A:
(0)
Arterra Toilet Paper Holder , BPH-DE0C (Polished Chrome)
Magnifying glass
Hover image to zoom
$59.50 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Tested to 30 lbs. for 30 minutes

Specs

Series:

Arterra

Material:

Metal

Product Type:

Toilet Paper Holder

Number of Holes:

1

Finish:

Polished Chrome

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy