The simple and classic styling of the Parisa collection easily coordinates with your home. With the clean, sleek lines of Parisa, its modern styling is a perfect match for any decor.
Features:
| Spout Height: | 3.09" |
|---|---|
| Handle Style: | Lever |
| Finish Family: | Chrome |
| ADA: | Yes |
| Approvals: | CalGreen CEC NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense Lead Free ADA / ICC A117.1 |
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Manual |
| Series: | Parisa |
| Number of Holes: | 1 3 |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |