Apply to be a TradeMaster!
Main product image of Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-5000 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-5000 (Polished Chrome)

Brand:
Pfister
SKU:
LG142-5000
Rating:
(0)
Q&A:
(0)
Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-5000 (Polished Chrome)
Magnifying glass
Hover image to zoom
$52.87 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, lavatory and tub/shower. Superior design and great value.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes valve and cartridge
  • 3-hole installation
  • Drain assembly purchased separately
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Series:

Pfirst

Warranty:

Limited Lifetime

Approvals:

Lead Free

WaterSense

CalGreen

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

Application:

Residential

Faucet Configuration:

Centerset

Valve Type:

Ball

Number of Handles:

1

Number of Holes:

3

Installation Type:

Deck Mount

Finish:

Polished Chrome

Product Type:

Bathroom Faucet

Handle Style:

Lever

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Material:

Metal (Unspecified)

Spout Height:

1.63"

Type:

Manual

ADA:

Yes

Finish Family:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy