Apply to be a TradeMaster!
Main product image of Pfirst 2-Handle 8" Widespread Bathroom Faucet , LG149-610Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Pfirst 2-Handle 8" Widespread Bathroom Faucet , LG149-610Y (Tuscan Bronze)

Brand:
Pfister
SKU:
LG149-610Y
Rating:
(0)
Q&A:
(0)
Pfirst 2-Handle 8" Widespread Bathroom Faucet , LG149-610Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$228.65 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Tuscan Bronze

Description

–
The Pfirst widespread bathroom faucet installs on 8 in. to 15 in. centers on a sink deck or countertop with two lever handles for hot and cold control. It has a 1.2 gpm flow rate and ceramic disc valves, and it includes a pop-up drain assembly.
  • 1.2 gpm maximum flow rate
  • Widespread deck-mount installation on 8 in. to 15 in. centers
  • 3-hole installation
  • Pforever Seal ceramic disc valves
  • Maximum deck thickness: 1 in.
  • 1/2 in.-14 NPSM connections
  • Pop-up drain included
  • ADA compliant to ANSI A117.1

Specs

–
Connection Type:

NPSM

Drain Type:

Pop-Up

Number of Handles:

2

Valve Type:

Ceramic Disc

Type:

Manual

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

ADA / ICC A117.1

CalGreen

Spout Height:

3.38"

ADA:

Yes

Handle Style:

Lever

Connection Size:

1/2"

Installation Type:

Deck Mount

Series:

Pfirst

Product Type:

Bathroom Faucet

Number of Holes:

3

Material:

Metal (Unspecified)

Finish:

Tuscan Bronze

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy