Apply to be a TradeMaster!
Main product image of Pfirst 2-Handle 8" Widespread Bathroom Faucet , LG149-61P0 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 2-Handle 8" Widespread Bathroom Faucet , LG149-61P0 (Polished Chrome)

Brand:
Pfister
SKU:
LG149-61P0
Rating:
(0)
Q&A:
(0)
Pfirst 2-Handle 8" Widespread Bathroom Faucet , LG149-61P0 (Polished Chrome)
Magnifying glass
Hover image to zoom
$162.78 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, bathroom and tub/shower. Ready to take on plenty of action, these fixtures shine in their performance. The superior design keeps your home aesthetic clean. Pfirst Series fixtures and are made to last Pforever at a great value.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal features an advanced ceramic disc valve technology with a never-leak guarantee
  • Complies with Federal and State safe drinking water legislation.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes metal supply nuts
  • Includes valve and cartridge
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Specs

–
Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

CEC

CalGreen

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Drain Type:

Push Pop-Up / Clicker

Application:

Residential

Handle Style:

Lever

Number of Holes:

3

Flow Rate (GPM):

1.2

Series:

Pfirst

Faucet Configuration:

Widespread

Product Type:

Bathroom Faucet

Valve Type:

Cartridge

Type:

Manual

Number of Handles:

2

Installation Type:

Deck Mount

Finish Family:

Chrome

ADA:

Yes

Finish:

Polished Chrome

Spout Height:

3.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy