Apply to be a TradeMaster!
Main product image of McAllen 2-Handle 4" Centerset Bathroom Faucet (Matte Black), LG48MCA0B
Magnifying glass
Hover image to zoom

McAllen 2-Handle 4" Centerset Bathroom Faucet (Matte Black), LG48MCA0B

Brand:
Pfister
SKU:
LG48MCA0B
Rating:
(0)
Q&A:
(0)
McAllen 2-Handle 4" Centerset Bathroom Faucet (Matte Black), LG48MCA0B
Magnifying glass
Hover image to zoom
$180.83 each
In Stock
In Stock
Get 57 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • push-and-seal, spot-defense, titeseal-deckplate
  • Deck Mount
  • TiteSeal Mounting Technology

Specs

–
Handle Style:

Lever

Finish:

Matte Black

Connection Size:

1/2"

Finish Family:

Matte Black

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Approvals:

ADA / ICC A117.1

CalGreen

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

WaterSense

NSF/ANSI 61

Faucet Configuration:

Centerset

Connection Type:

NPSM

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Number of Handles:

2

Series:

McAllen

Spout Height:

4.56"

Installation Type:

Deck Mount

ADA:

Yes

Warranty:

Limited Lifetime

Application:

Residential

Number of Holes:

3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy