Apply to be a TradeMaster!
Main product image of Bronson 2-Handle 8" Widespread Bathroom Faucet , LG49-BS0Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Bronson 2-Handle 8" Widespread Bathroom Faucet , LG49-BS0Y (Tuscan Bronze)

Brand:
Pfister
SKU:
LG49-BS0Y
Rating:
(0)
Q&A:
(0)
Bronson 2-Handle 8" Widespread Bathroom Faucet , LG49-BS0Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
LG49-BS0Y has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Tuscan Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal
Product Highlight: GPM
1.2 GPM

Description

Stay current with transitional design trends while making a statement all your own. The Bronson collection showcases both square angles and graceful curves that rightfully stand out as singular eye-catching elements, yet work together to create a cohesive whole.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

Number of Handles:

2

Number of Holes:

3

Flow Rate (GPM):

1.2

Faucet Holes:

3

Finish:

Tuscan Bronze

Handle Style:

Lever

Material:

Metal

GPM:

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm