| Handle Style: | Cross |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC CalGreen Lead Free ADA / ICC A117.1 WaterSense |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |
| Finish: | Polished Nickel |
| Spout Height: | 5.88" |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Ceramic Disc |
| Series: | Winter Park |
| Application: | Residential |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Number of Holes: | 3 |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Widespread |
| Finish Family: | Polished Nickel |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Manual |