Perfect for a wide range of commercial applications, the Lightolier 6 in. LED Commercial Downlight is suited to both remodel and new construction installations. Each light has a white aluminum housing and polycarbonate lens that delivers a 90+ CRI. The field-selectable output and CCT can be customized using the built-in switches. It provides up to 1,500 lumens at an efficient 88 lm/w and is 0-10V dimmable. Suitable for use in damp locations, it is a versatile lighting choice for retail shops or other commercial lighting.
| CCT (Kelvin): | 3000K 2700K |
|---|---|
| Size: | 6" |
| Product Type: | Downlight |
| Color: | White |