The Day Savers – A National Tradesmen Day Contest
Main product image of Smart Water Assistant
Magnifying glass
Hover image to zoom

Smart Water Assistant

Brand:
Phyn
SKU:
PHYCF001
Rating:
(0)
Q&A:
(0)
Smart Water Assistant
Magnifying glass
Hover image to zoom
$364.95 each
In Stock
In Stock
Get 2 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
3/8" Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Voltage
110-220V

Description

The self-installed water monitor that goes under a single sink, immediately notifies you if a leak is detected anywhere in your home, and provides detailed insights into how each fixture in your home uses water.

Product Features
  • Easy setup
  • Free Phyn app
  • Leak alert notifications
  • Water usage + comparison
  • Single device, whole home protection
  • Manual diagnostic Plumbing Checks
  • Pre-freeze warnings
  • Sensors compatible with hot and cold water 0-50°C
  • Operating temperatures 0-40°C


Product Includes
  • Phyn smart water device
  • (2) Pressure sensors
  • USB power adaptor
  • Screws


Product Certifications
  • NSF/ANSI 61: Drinking Water System Components; Health Effects
  • NSF/ANSI 372: Drinking Water System Components; Lead Content
  • RoHS 2011/65/EU Compliant: Hazardous Substances

Specs

Application:

Plumbing

Connection Size:

3/8"

Max Pressure (PSI):

125

Voltage:

110-220V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy