Apply to be a TradeMaster!
Main product image of Phyn Plus Smart Water Assistant & Shutoff
Magnifying glass
Hover image to zoom

Phyn Plus Smart Water Assistant & Shutoff

Brand:
Phyn
SKU:
PHYPF001
Rating:
(0)
Q&A:
(1)
Phyn Plus Smart Water Assistant & Shutoff
Magnifying glass
Hover image to zoom
PHYPF001 has been discontinued
Discontinued February 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Phyn Plus Second-Generation Smart Water Assistant & Shutoff
Brand:
Phyn
SKU:PHYPF007
(11)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Voltage
110-220V
Product Highlight: Wattage
19 Watts
Product Highlight: Cord Length
15'

Description

–
Phyn Plus measures tiny changes in water pressure — 240 times a second — to alert you the moment a leak is detected anywhere in your home. In the case of a catastrophic leak, Phyn Plus will automatically shut off the water to mitigate costly damage. This single device, installed by a professional plumber, monitors an entire home for leaks and provides unparalleled insights on how your home uses water.

Features & Benefits:
  • Professional installation recommended
  • Phyn Plus can be installed indoors or outside a single-family home and typically requires a plumber to cut into the main water line.
  • Advanced leak detection
  • From drip leaks to catastrophic pipe bursts and everything in between, Phyn Plus gives you the tools to ensure that your home is watertight.
  • Automatic water shutoff
  • Phyn Plus has an integrated water shutoff valve and can turn off the water to your home automatically in the event of a catastrophic leak, protecting you from costly damage.
  • Real time leak alerts
  • SMS and mobile app notifications alert you to potential leaks, and give you the power to turn off your water remotely using the Phyn app.
  • Diagnostic Plumbing Checks
  • Daily tests detect small pinhole leaks and poor seals before they become larger, expensive issues.
  • Pre-freeze warnings
  • Phyn Plus’ patented pressure sensing sees ice crystals forming in your pipes before they have a chance to freeze over and burst, giving you time to take action and avoid damage.
  • One device, whole home protection
  • No need for additional sensors. One Phyn Plus monitors the entire home's water from a single location on the main water line.
  • See your water and save
  • View how much water you use monthly, daily and hourly to stay ahead of your bill. Track the use of your showers, toilets, washing machine, and more to help save money and conserve.
  • Intelligence in action
  • Phyn Plus learns about a home's plumbing system as soon as it’s connected and gets to know the unique voice of your fixtures to recognize the subtle difference between a bath filling and a pipe leaking.
  • Smart home integrated
  • Use voice commands with Amazon Alexa or Google Assistant to get updates on how much water you have used, and to turn on and off the water to your home. With IFTTT, Phyn Plus can interact with hundreds of smart home products.
  • No Subscriptions
  • The Phyn app and all of its features are free and available to download for iOS and Android.


Product Features
  • Easy setup
  • Free Phyn app (no subscriptions)
  • Leak alert notifications
  • Water use charts + comparisons
  • Automatic + remote water shut-off
  • Works with: Alexa, Google Home, IFTTT
  • Diagnostic Plumbing Checks
  • Manual shut-off tool
  • External antenna port


Product Certifications
  • NSF/ANSI 61: Drinking Water System Components; Health Effects
  • NSF/ANSI 372: Drinking Water System Components; Lead Content
  • IP55 rated: Sealed against foreign particles and water
  • RoHS 2011/65/EU Compliant: Hazardous Substances
  • HALT tested to Military standard-810G: Heat / UV / Cold / Humidity
  • State of Massachusetts Plumbing Board Approved
  • UL 1310/60950
  • CAN/CSA C22.2

Specs

–
Application:

Plumbing

Connection Size:

1"

Connection Type:

Male Threaded

Min. Operating Temp:

35°F

Max Operating Temp:

122°F

Max Pressure (PSI):

125

Voltage:

110-220V

Wattage:

19

Cord Length:

15'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the Gen1 or Gen 2 Phyn Plus?

Asked by O 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi O! This model is the the Generation 1 Phyn Plus.

Was this review helpful to you?