Apply to be a TradeMaster!
Main product image of  Phyn Plus Second-Generation Smart Water Assistant & Shutoff, PHYPF011
Magnifying glass
Hover image to zoom

Phyn Plus Second-Generation Smart Water Assistant & Shutoff, PHYPF011

Brand:
Phyn
SKU:
PHYPF011
Rating:
(0)
Q&A:
(0)
 Phyn Plus Second-Generation Smart Water Assistant & Shutoff, PHYPF011
Magnifying glass
Hover image to zoom
$539.99 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
12'
Product Highlight: Connection Size
1" Connection
Product Highlight: Voltage
110v, 110-220V, 220v
Product Highlight: Wattage
15 Watts
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

Note: This product does not come with adapter fittings and must be purchased separately.


The new Phyn Plus (2nd Generation) is re-engineered to be more affordable and 25% smaller, including a more compact power supply and redesigned enclosure to reduce size and volume for installation in tight spaces! Phyn Plus uses patented, high-definition pressure wave analysis to alert you the second a leak is detected, mitigate costly damage through automatic water shutoff and teach you about your water use.


Benefits

  • Professional installation recommended
  • Phyn Plus can be installed indoors or outside a single-family home and typically requires a plumber to cut into the main water line.
  • Advanced leak detection
  • From drip leaks to catastrophic pipe bursts and everything in between, Phyn Plus gives you the tools to ensure that your home is watertight.
  • Automatic water shutoff
  • Phyn Plus has an integrated water shutoff valve and can turn off the water to your home automatically in the event of a catastrophic leak, protecting you from costly damage.
  • Real time leak alerts
  • SMS and mobile app notifications alert you to potential leaks, and give you the power to turn off your water remotely using the Phyn app.
  • Diagnostic Plumbing Checks
  • Daily tests detect small pinhole leaks and poor seals before they become larger, expensive issues.
  • Pre-freeze warnings
  • Phyn Plus' patented pressure sensing sees ice crystals forming in your pipes before they have a chance to freeze over and burst, giving you time to take action and avoid damage.
  • One device, whole home protection
  • No need for additional sensors. One Phyn Plus monitors the entire home's water from a single location on the main water line.
  • See your water and save
  • View how much water you use monthly, daily and hourly to stay ahead of your bill. Track the use of your showers, toilets, washing machine, and more to help save money and conserve.
  • Intelligence in action
  • Phyn Plus learns about a home's plumbing system as soon as it's connected and gets to know the unique voice of your fixtures to recognize the subtle difference between a bath filling and a pipe leaking.
  • Smart home integrated
  • Use voice commands with Amazon Alexa or Google Assistant to get updates on how much water you have used, and to turn on and off the water to your home. With IFTTT, Phyn Plus can interact with hundreds of smart home products.
  • No Subscriptions
  • The Phyn app and all of its features are free and available to download for iOS and Android.



Product Features

  • Leak alert notifications
  • Automatic + remote water shut-off
  • Diagnostic Plumbing Checks
  • Water use by fixture type
  • Rough plumbing blank (sold separately)
  • Monthly, weekly, hourly water use charts
  • Single device, whole home protection
  • World class support

Product Certifications

  • NSF/ANSI 61: Drinking Water System Components; Health Effects
  • NSF/ANSI 372: Drinking Water System Components; Lead Content
  • IP55 rated: Sealed against foreign particles and water
  • RoHS 2011/65/EU Compliant: Hazardous Substances
  • HALT tested to Military standard-810G: Heat / UV / Cold / Humidity
  • State of Massachusetts Plumbing Board Approved
  • UL 1310/60950
  • CAN/CSA C22.2

Specs

–
Cord Length:

12'

Application:

Plumbing

Connection Size:

1"

Min. Operating Temp:

35°F

Max Operating Temp:

122°F

Voltage:

110v

110-220V

220v

Wattage:

15

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy