Apply to be a TradeMaster!
Main product image of 10" Electro Galvanized Standard Riser Clamp
Magnifying glass
Hover image to zoom

10" Electro Galvanized Standard Riser Clamp

Brand:
Piers
SKU:
CLRS-GE010
Rating:
(0)
Q&A:
(0)
10" Electro Galvanized Standard Riser Clamp
Magnifying glass
Hover image to zoom
$41.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
Product Features
  • Designed for supporting and stabilizing vertical pipe
  • Maximum temperature Plain 650° F, Galvanized 450° F
  • Designed for standard iron pipe
  • Underwriters Laboratories Listed (UL) and Factory Mutual Approved (FM)
  • Complies with Federal Specifications A-A-1192A Type 8, Manufacturers Standardization Society (MSS) ANSI/SP-69 and SP-58 Type 8
  • Material: Carbon Steel
  • Finish: Electro Galvanized & Galvanized

Specs

–
Size:

10"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy