Apply to be a TradeMaster!
Main product image of 3/4" CPVC Side Mount Strap
Magnifying glass
Hover image to zoom

3/4" CPVC Side Mount Strap

Brand:
Piers
SKU:
CPSM-G34
Rating:
(0)
Q&A:
(0)
3/4" CPVC Side Mount Strap
Magnifying glass
Hover image to zoom
$3.90 each
BOX UP & SAVE 6%
$36.60 box of 10
$3.66 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
CPVC

Description

–
CPVC Side Mount Straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.

Specifications
  • Product: CPVC Side Mount Strap
  • Size: 3/4"

Specs

–
Type:

Strap

Size:

3/4"

Material:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy