Apply to be a TradeMaster!
Main product image of 2" CPVC Stand Off Strap (Carbon Steel)
Magnifying glass
Hover image to zoom

2" CPVC Stand Off Strap (Carbon Steel)

Brand:
Piers
SKU:
CPSS-G02
Rating:
(0)
Q&A:
(0)
2" CPVC Stand Off Strap (Carbon Steel)
Magnifying glass
Hover image to zoom
$2.78 each
BOX UP & SAVE 10%
$24.90 box of 10
$2.49 each
In Stock
In Stock
Get 210 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
CPVC

Description

–

Note: This product is made of carbon steel with a galvanized finish and designed to support CPVC pipe.


CPVC Stand Off Straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.


Specifications

  • Product: CPVC Stand Off Strap
  • Size: 2"

Specs

–
Type:

Strap

Size:

2"

Material:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy