Apply to be a TradeMaster!
Main product image of 1" CPVC Wrap Around Galvanized Strap
Magnifying glass
Hover image to zoom

1" CPVC Wrap Around Galvanized Strap

Brand:
Piers
SKU:
CPSW-G01
Rating:
(2)
Q&A:
(0)
1" CPVC Wrap Around Galvanized Strap
Magnifying glass
Hover image to zoom
$1.75 each
BOX UP & SAVE 6%
$16.40 box of 10
$1.64 each
In Stock
In Stock
Get 24 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
CPVC

Description

–
CPVC Wrap Around Galvanized Straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.

Specifications
  • Product: CPVC Wrap Around Galvanized Strap
  • Size: 1"

Specs

–
Type:

Strap

Size:

1"

Material:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Does not fit tightly around CPVC

The description states CPVC, but the clamps seem to be more for standard SCH40 PVC. The clamp does not fit tightly around 1" CPVC. I had to wrap the CPVC with pipe tape to take up the difference.
Jeff H
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Great price, fast shipping, what's there not to like!
Troy
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy