Apply to be a TradeMaster!
Main product image of 5/8" Zinc Rod Coupling
Magnifying glass
Hover image to zoom

5/8" Zinc Rod Coupling

Brand:
Piers
SKU:
CRO-Z58
Rating:
(0)
Q&A:
(0)
5/8" Zinc Rod Coupling
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 452 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Length (Inches)
2-1/8" Length
Product Highlight: Width (Inches)
13/16" Width
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–

This item is a  5/8" Zinc Rod Coupling manufactured by Piers.

Specs

–
Size:

5/8"

Length (Inches):

2-1/8"

Width (Inches):

13/16"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy