Apply to be a TradeMaster!
Main product image of 2" Copper Epoxy Coated Clevis Hanger
Magnifying glass
Hover image to zoom

2" Copper Epoxy Coated Clevis Hanger

Brand:
Piers
SKU:
HCS-EC02
Rating:
(0)
Q&A:
(1)
2" Copper Epoxy Coated Clevis Hanger
Magnifying glass
Hover image to zoom
$2.16 each
BOX UP & SAVE 9%
$98.50 box of 50
$1.97 each
In Stock
In Stock
Get 40 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated

Features:
  • Finish: Copper epoxy coated (COPPER-GARD). COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. The alternative copper plating, that has been done historically, identifies the product and is not intended for protection. Refer to MSS SP-58, 13.3.
  • Service: Designed for the suspension of stationary copper tubing.
  • Approvals: Complies with Federal Specifications WW-H-171-E (Type# 1), A-A-1192 A (Type# 1), and Manufacturers’ Standardization Society MSS SP-58 and SP-69 (Type# 1).

Specs

–
Size:

2"

Material:

Carbon Steel

Finish:

Copper Epoxy

Pipe Size:

2.125" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Need to know size of hole for thearded rod.for 1 1/2 clevis

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1-1/2" Clevis uses a 3/8" threaded rod.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy