Apply to be a TradeMaster!
Main product image of 3" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom

3" Copper Epoxy Coated Em-Lok Swivel Ring

Brand:
Piers
SKU:
HSR-EC03
Rating:
(0)
Q&A:
(0)
3" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom
$6.78 each
BOX UP & SAVE 15%
$287.00 box of 50
$5.74 each
In Stock
In Stock
Get 90 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Specs

–
Size:

3"

Pipe Size:

3.125" OD

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy