Apply to be a TradeMaster!
Main product image of 3/4" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom

3/4" Copper Epoxy Coated Em-Lok Swivel Ring

Brand:
Piers
SKU:
HSR-EC34
Rating:
(0)
Q&A:
(0)
3/4" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 18%
$135.00 box of 100
$1.35 each
In Stock
In Stock
Get 36 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
  • Material: Carbon steel.
  • Finish: Copper epoxy coated (COPPERGARD).
  • Service: Designed for the suspension of non-insulated, stationary copper lines.
  • Approvals: Complies with Federal Specification WW-H-171-E (Type# 10), A-A-1192 A (Type# 10) and Manufacturers’ Standardization Society MSS SP-58 and SP-69 (Type# 10).

Specs

–
Size:

3/4"

Pipe Size:

0.875" OD

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy