Apply to be a TradeMaster!
Main product image of 5/8" Zinc Heavy Hex Nut
Magnifying glass
Hover image to zoom

5/8" Zinc Heavy Hex Nut

Brand:
Piers
SKU:
NHH-Z58
Rating:
(0)
Q&A:
(0)
5/8" Zinc Heavy Hex Nut
Magnifying glass
Hover image to zoom
$1.41 each
BOX UP & SAVE 17%
$58.50 box of 50
$1.17 each
In Stock
In Stock
Get 340 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
3/8" Standard Black Hex Nut
  • Material: Carbon Steel
  • Finish: Plain (Black)

Specs

–
Type:

Finished Hex Nut

Size:

5/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy