Apply to be a TradeMaster!
Main product image of 2-1/2" Galvanized Strap
Magnifying glass
Hover image to zoom
2-1/2" Galvanized Strap
Magnifying glass
Hover image to zoom
$1.80 each
BOX UP & SAVE 9%
$82.00 box of 50
$1.64 each
In Stock
In Stock
Get 72 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Description

–
  • Material: Pre-galvanized carbon steel.
  • Finish: Pre-galvanized.
  • Service: Designed as a light duty support of schedule 40/80 sized pipe. Attaches directly to horizontal or vertical structural member

Specs

–
Size:

2-1/2"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

2.875" (O.D)

Finish:

Pre-Galvanized

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best price. Quick delivery. Exactly as described.'

What else can I say...
Chuck
Colfax, Washington
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, good value

More than sturdy enough for holding PEX/copper in place. Good value.
Cory
Cleveland, OH
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: For the 3/4" galvanized strap, will that hold a 3/4" black pipe or is the strap just 3/4" in length? I will be building a computer desk with wood and iron pipe.

Asked by Sadie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3/4" strap holds a 3/4" pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy