Pipe Prop manufactures adjustable pipe support systems used to route HVAC, plumbing, and electrical lines across commercial rooftops without penetrating the roof membrane. The company is based in Fort Worth, Texas, with a manufacturing facility in nearby Richland Hills.
Its products serve HVAC contractors, plumbers, electricians, and roofing contractors. These trades need to run condensate drains, gas supply lines, or electrical conduit across a rooftop while protecting the membrane underneath.
Product Lines
The Pipe Prop lineup includes six core adjustable pipe support models. The APS-1 and APS-2 are standard adjustable supports. The US-PP is built for mounting to Unistrut channel. The rubber-based RUB-1, RUB-3, and RUB US-PP supports suit installations where a rubber base is preferred for roof protection.
Each model is height-adjustable, letting a contractor level a pipe run across an uneven rooftop without custom fabrication.
Why Contractors Specify Pipe Prop
Pipe Prop supports carry IAPMO certification along with a Miami-Dade County product control approval. This matters directly to contractors working in jurisdictions that require documented code compliance for rooftop pipe support hardware. That includes high-wind regions covered by the Miami-Dade approval process.
The product line also comes with a 20-year warranty, giving contractors a long service life expectation to point to when specifying the supports on commercial rooftop work.
Pipe Prop offers standard, Unistrut-compatible, and rubber-base models in one product family. A contractor can standardize on a single supplier across different rooftop conditions instead of mixing brands.
How to Choose Pipe Prop Products
Start with the mounting requirement: choose the US-PP model where the project already specifies Unistrut channel, and choose the standard APS-1 or APS-2 for a simpler stand-alone support.
Where roof membrane protection is the priority, the rubber-based RUB-1, RUB-3, or RUB US-PP models add a rubber base between the support and the roof surface. Height adjustability across all models means the pipe run's height above the roof, not the support model, typically drives the final selection.
Confirm any code-driven certification requirements for the project, since IAPMO and Miami-Dade approvals may be required documentation in certain jurisdictions.
Frequently Asked Questions
What models does Pipe Prop offer?
Pipe Prop makes six core adjustable pipe support models: APS-1, APS-2, US-PP, RUB-1, RUB-3, and RUB US-PP.
Is Pipe Prop certified for use in high-wind regions?
Pipe Prop holds IAPMO certification and a Miami-Dade County product control approval. The Miami-Dade approval process covers high-wind regions.
What trades use Pipe Prop supports?
HVAC contractors, plumbers, electricians, and roofing contractors use Pipe Prop supports for condensate drains, gas supply lines, and electrical conduit on commercial rooftops.
What warranty comes with Pipe Prop products?
Pipe Prop products carry a 20-year warranty.
Where is Pipe Prop manufactured?
Pipe Prop is based in Fort Worth, Texas, with a manufacturing facility in nearby Richland Hills.